This item is Discontinued.

Trademark Fine Art Natasha Wescoat '044' Canvas Art, 24x32 ALI5440-C2432GG

Natasha Wescoat '044' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI5440-C2432GG
  • Zoro # G001531609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI5440-C2432GG
Zoro #
G001531609
UPC #
191344370789
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Contemporary
Artist
Natasha Wescoat
Subject
Animals

Description

  • Artist: Natasha Wescoat
  • Subject: Animals
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a line drawing of a peacock with blue, white, and purple circular designs on a gold background.

Art is the heritage of Michigan native Natasha Wescoat, who comes from a family of artists. Her work is an enigmatic mix of colors and moving worlds filled with fantasy characters and dreamy landscapes, surely inspired by her childhood spent playing music and playing in the countryside. Known widely for her iconic Jeweled Trees TM, which hang in private and corporate collections worldwide, Natasha has retained this sense of whimsy and brightness in all of her work. She cites influences by Gustav Klimt, Vincent Van Gogh, and Takashi Murakami. Natasha's work is a mix of fantasy, surrealism, and pop art, which creates a unique and colorful, happy style that speaks to all ages.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.