This item is Discontinued.

Trademark Fine Art Nicholas Bell Photography 'Winter Trio 3' Canvas Art, 24x24 ALI43774-C2424GG

This item is Discontinued.

Trademark Fine Art

Nicholas Bell Photography 'Winter Trio 3' Canvas Art, 24x24 (Discontinued)

Mfr # ALI43774-C2424GG
Zoro # G001491767
UPC # 192664832735
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI43774-C2424GG
Zoro #
G001491767
UPC #
192664832735
Country of Origin
United States

Dimensions

Size
24 in x 24 in

Details

Artist
Nicholas Bell Photography
Product Type
Gallery-Wrapped Canvas Art
Style
Natural Modern
Subject
Landscape

Description

  • Artist: Nicholas Bell Photography
  • Subject: Landscape
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a black tree in the center of the frame.

Prominent Colors: White, Grey, Black

Nicholas Bell is a self-taught fine art photographer specializing in black and white and monochromatic color toned work. He grew up in Tampa, Florida and since 2007 has made his home in Knoxville, Tennessee. Bells interest in photography began while traveling through Europe with the U.S. Army. It was during this time that he gained a deep appreciation for both visual art and the power of photography as a means of artistic expression. After leaving the Army with photography as a hobby, Nicholas dedicated years to study, practice, and the development of his artist vision. Bell began pursuing photography with a renewed purpose in 2004 and he participated in his first exhibition in 2008. Since then he has participated in numerous exhibitions and worked to establish professional relationships with designers, publishers and fine art consultants.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.