Zoro Homepage
This item is Discontinued.
Trademark Fine Art Nick Bantock 'Giraffe' Canvas Art, 24x32 ALI2188-C2432GG

Nick Bantock 'Giraffe' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI2188-C2432GG
  • Zoro # G001381693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI2188-C2432GG
Zoro #
G001381693
UPC #
190836381876
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Style
Contemporary
Subject
Abstract
Artist
Nick Bantock
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Nick Bantock
  • Subject: Abstract
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a mail art collage with various animals drawn over a blue and green background.

Nick Bantock earned his BA in Fine Art (painting) in England and has exhibited his paintings, drawings, sculptures, collages, and prints in UK, France, and North America. He has produced artwork for over 300 book covers and authored 25 books of his own, 11 of which appeared on the best seller list. A lifetime BAFTA winner with work in private collections around the world, Nick Bantock continues to create, read, and adapt his works for film and stage.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.