This item is Discontinued.

Trademark Fine Art Nicolas Poussin 'The Translation Of Saint Rita Of Cascia' Canvas Art, 24x32 AA01025-C2432GG

This item is Discontinued.

Trademark Fine Art

Nicolas Poussin 'The Translation Of Saint Rita Of Cascia' Canvas Art, 24x32 (Discontinued)

Mfr # AA01025-C2432GG
Zoro # G001331773
UPC # 192055077615
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA01025-C2432GG
Zoro #
G001331773
UPC #
192055077615
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Subject
People
Artist
Nicolas Poussin
Product Type
Gallery-Wrapped Canvas Art
Style
Traditional

Description

  • Artist: Nicolas Poussin
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman sitting on top of a cloud.

Nicolas Poussin, though he spent most of his working life in Rome, was the leading painter of the classical French Baroque style. His work is characterized by clarity, logic, and order, favoring lines over color, and featuring mainly historical, religious, or mythological subjects. Serving briefly as First Painter to the King for Cardinal Richilieu, Poussin spent the majority of his life working for prominent collectors from around the world.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.