This item is Discontinued.

Trademark Fine Art Nicole Dietz 'Dakota Prairie Dog' Canvas Art, 30x47 ND041-C3047GG

This item is Discontinued.

Trademark Fine Art

Nicole Dietz 'Dakota Prairie Dog' Canvas Art, 30x47 (Discontinued)

Mfr # ND041-C3047GG
Zoro # G001570059
UPC # 886511302020
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ND041-C3047GG
Zoro #
G001570059
UPC #
886511302020
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Nicole Dietz
Style
Contemporary
Subject
Landscape

Description

  • Artist: Nicole Dietz
  • Subject: Landscape
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features prairie dogs.

Nicole Dietz is an Ohio-based artist and her works reflect her love of travel with common motifs of trees and nature scenes. A bold color palette and abstract landscapes reflect her strong graphic design background. Her best selling editions, 'The White Series', has seen international popularity and the starkness of her pieces has shown a following among starter collections as well as established galleries. Nicole's pursuit of custom artwork installations has kept her style fresh and always evolving.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.