This item is Discontinued.

Trademark Fine Art Nicole Dietz 'Fox and the Moon Balloon' Canvas Art, 24x24 ND00166-C2424GG

This item is Discontinued.

Trademark Fine Art

Nicole Dietz 'Fox and the Moon Balloon' Canvas Art, 24x24 (Discontinued)

Mfr # ND00166-C2424GG
Zoro # G001563570
UPC # 192055950888
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ND00166-C2424GG
Zoro #
G001563570
UPC #
192055950888
Country of Origin
United States

Dimensions

Size
24 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Nicole Dietz
Subject
Animals
Style
Natural Modern

Description

  • Artist: Nicole Dietz
  • Subject: Animals
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a fox holding a yellow balloon under a starry sky.

Nicole Dietz's bold color palette and abstract landscapes reflect her graphic design background. Common motifs of trees and nature scenes reflects her love of nature and her best selling editions, 'The White Series', has seen international popularity. Nicole's pursuit of custom artwork installations has kept her style fresh and always evolving. This has shown in her following among starter collections as well as established galleries.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!

IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.