This item is Discontinued.

Trademark Fine Art Njr Photos 'Iron Walkway' Canvas Art, 12x19 ALI43868-C1219GG

Njr Photos 'Iron Walkway' Canvas Art, 12x19 (Discontinued)

  • Mfr # ALI43868-C1219GG
  • Zoro # G001486183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI43868-C1219GG
Zoro #
G001486183
UPC #
192664836474
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Artist
NjR Photos
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
Architecture

Description

  • Artist: NjR Photos
  • Subject: Architecture
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a bridge lit up in lights under a night sky.

Prominent Colors: Brown, Black, Yellow

Growing up in small town Illinois, Nick Rasche has since moved to the city of Chicago where he has taken up photography. He has always been encouraged to express himself through artwork and has found passion in capturing memories through photos. His mother and father, Shelly and Jeff Rasche, are both successful artist who have both helped guide Nick throughout his art interests. When Nick is not taking pictures, he is often exploring the newest trends in technology or learning more about aviation. He has earned his pilots license at a young age and will incorporate his interest in flying (airplanes or drones) into his artwork.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.