This item is Discontinued.

Trademark Fine Art Old Red Truck 'Navy Pier Chicago' Canvas Art, 18x24 ALI21519-C1824GG

This item is Discontinued.

Trademark Fine Art

Old Red Truck 'Navy Pier Chicago' Canvas Art, 18x24 (Discontinued)

Mfr # ALI21519-C1824GG
Zoro # G001377061
UPC # 192055522986
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI21519-C1824GG
Zoro #
G001377061
UPC #
192055522986
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Subject
Cityscape
Product Type
Gallery-Wrapped Canvas Art
Artist
Old Red Truck
Style
Modern & Contemporary

Description

  • Artist: Old Red Truck
  • Subject: Cityscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an amusement park in an ad for Chicago.

Whenever you come across an object from the way back, whether it's out in an abandoned lot or in a shuttered up shack, the material itself can start the mind imagining the lives and the history surrounding it. Old Red Truck is the brainchild of Pink Pony Enterprises and Lightprint designs: the creative joint venture of talented artists with an obsession with all things vintage, illustrating fun times in popular vacation hot spots as well as private little corners of the world.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.