This item is Discontinued.

Trademark Fine Art Oscar Bluemner 'Evening Tones' Canvas Art, 12x19 AA00722-C1219GG

Oscar Bluemner 'Evening Tones' Canvas Art, 12x19 (Discontinued)

  • Mfr # AA00722-C1219GG
  • Zoro # G001339038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA00722-C1219GG
Zoro #
G001339038
UPC #
192055065599
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Subject
Cityscape
Product Type
Gallery-Wrapped Canvas Art
Artist
Oscar Bluemner
Style
Mid-Century Modern

Description

  • Artist: Oscar Bluemner
  • Subject: Cityscape
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a colorful abstract scene that depicts a city.

Friedrich Julius Oskar Blumner was a German-born American Modernist painter. After studying painting and architecture at the Royal Academy of Design in Berlin, Bluemner moved to Chicago and freelanced as a draftsman at the World's Columbian Exposition. Despite having minor success in the 1913 Armory Show and the Federal Arts Project, Bluemner was unable to find steady employment and spent most of his live in poverty.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.