Shop TRADEMARK FINE ART
See all product information
Create Account
Outdoor Canvas Art Barrett Biggers 'Last Breath' Wall Art for Patios, or Gardens
- Mfr # GRL01328-OC2432WR
- Zoro # G423574222
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Includes
Outdoor canvas print and mounted hanger
Height
32 in
Length
1.5 in
Material
All-Weather Canvas and Weather Treated Natural Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRL01328-OC2432WR
- Zoro #
- G423574222
- UPC #
- 199494229940
- Country of Origin
- United States
- Color
- Orange
- Includes
- Outdoor canvas print and mounted hanger
- Item
- Outdoor Canvas Art
- Material
- All-Weather Canvas and Weather Treated Natural Wood
Dimensions
- Height
- 32 in
- Length
- 1.5 in
- Size
- 24x32 in
- Width
- 24 in
Description
This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features a vibrant and abstract depiction of a skull with smoky tendrils, rendered in bold red, orange, and blue brushstrokes, set against a background of abstract waves and possibly distant structures. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor decor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.