This item is Discontinued.

This item is Discontinued.
Outdoor Canvas Art Brian Carson 'Backyard Flowers 63' Wall Art for Patios, or Gardens (Discontinued)
Mfr #
BRC00064-OC1419WR
Zoro #
G823574136
UPC # 197315902515
Country of Origin United States
Category Outdoor Wall Décor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- BRC00064-OC1419WR
- Zoro #
- G823574136
- UPC #
- 197315902515
- Country of Origin
- United States
Dimensions
- Width
- 19 in
- Length
- 1.5 in
- Size
- 19x14 in
- Height
- 14 in
Details
- Color
- Black
- Material
- All-Weather Canvas and Weather Treated Natural Wood
- Item
- Outdoor Canvas Art
- Includes
- Outdoor canvas print and mounted hanger
Description
This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features a yellow flower over a black background. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor decor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.