Outdoor Canvas Art - Danhui Nai 'Contemporary Clematis' Wall Art for Patios, or Gardens
- Mfr # WAP33542-OC1818WR
- Zoro # G924226279
product price:Â
$
68.95
/ea
Key Features
Width
18 in
Height
18 in
Thickness
1.5 in
Includes
Mounted Hanger
Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WAP33542-OC1818WR
- Zoro #
- G924226279
- UPC #
- 198541908913
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Height
- 18 in
- Thickness
- 1.5 in
- Size
- 18" x 18"
Details
- Includes
- Mounted Hanger
- Color
- Tan
- Item
- Outdoor Canvas Art
- Material
- Canvas and Natural Wood
Description
This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features Orange clematis petals in a bold contemporary floral design. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor decor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.