Shop TRADEMARK FINE ART
See all product information
Create Account
Outdoor Canvas Art Dave Bartholet Cowboys Wall Art for Patios, or Gardens
- Mfr # GRL01442-OC2232WR
- Zoro # G023548432
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Includes
Outdoor Canvas Art
Color
White
Material
Weather Canvas and Weather Treated Natural Wood
Height
32 in
Hardware Included
Hanger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRL01442-OC2232WR
- Zoro #
- G023548432
- UPC #
- 199494234500
- Country of Origin
- United States
Dimensions
- Height
- 32 in
- Width
- 22 in
- Depth
- 1-1/2 in
- Size
- 22" x 32"
Details
- Includes
- Outdoor Canvas Art
- Color
- White
- Material
- Weather Canvas and Weather Treated Natural Wood
- Hardware Included
- Hanger
- Mounting
- Wall-Mount
- Item
- Outdoor Canvas Art
Description
This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features a watercolor painting depicting a person on horseback leading several pack horses through a snowy, misty forest. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor dcor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.