Shop TRADEMARK FINE ART

Outdoor Canvas Art David Stribbling 'DAVSTR125634' Wall Art for Patios, or Gardens

  • Mfr # GRL00279-OC1219WR
  • Zoro # G223574064

product price: 
$
54.95
/ea

Key Features

Height
12 in
Width
19 in
Length
1.5 in
Color
Tan
Includes
Outdoor canvas print and mounted hanger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GRL00279-OC1219WR
Zoro #
G223574064
UPC #
199494190202
Country of Origin
United States

Dimensions

Height
12 in
Width
19 in
Length
1.5 in
Size
19x12 in

Details

Color
Tan
Includes
Outdoor canvas print and mounted hanger
Material
All-Weather Canvas and Weather Treated Natural Wood
Item
Outdoor Canvas Art

Description

This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features a wildlife portrait of zebra. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor decor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.