Shop TRADEMARK FINE ART
See all product information
Create Account
Outdoor Canvas Art Franco Caballero Benteveo Wall Art for Patios, or Gardens
Mfr # 1X21492-OC1219WR
Zoro # G723548206
product price:Â $90.95
/eaKey Features
Depth
1-1/2 in
Size
12" x 19"
Color
Blue
Material
Weather Canvas and Weather Treated Natural Wood
Hardware Included
Hanger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1X21492-OC1219WR
- Zoro #
- G723548206
- UPC #
- 197315845829
- Country of Origin
- United States
Dimensions
- Depth
- 1-1/2 in
- Size
- 12" x 19"
- Width
- 12 in
- Height
- 19 in
Details
- Item
- Outdoor Canvas Art
- Color
- Blue
- Material
- Weather Canvas and Weather Treated Natural Wood
- Hardware Included
- Hanger
- Includes
- Outdoor Canvas Art
- Mounting
- Wall-Mount
Description
This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features a bird perched on a branch with a blue sky in the background. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor dcor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.