Shop TRADEMARK FINE ART

Outdoor Canvas Art GL Studio 'Partridge in a Pear Tree' Wall Art for Patios, or Gardens

  • Mfr # GRL00472-OC3047WR
  • Zoro # G423574208

product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Length
1.5 in
Color
White
Includes
Outdoor canvas print and mounted hanger
Width
47 in
Material
All-Weather Canvas and Weather Treated Natural Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GRL00472-OC3047WR
Zoro #
G423574208
UPC #
199494197959
Country of Origin
United States

Dimensions

Length
1.5 in
Width
47 in
Height
30 in
Size
47x30 in

Details

Color
White
Includes
Outdoor canvas print and mounted hanger
Material
All-Weather Canvas and Weather Treated Natural Wood
Item
Outdoor Canvas Art

Description

This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features A painting of a campsite by a lake at sunset, featuring a vintage car, an Airstream trailer, a campfire, and various wildlife. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor decor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.