Shop TRADEMARK FINE ART

Outdoor Canvas Art Jean Francois Halloween Farm Animals Wall Art for Patios, or Gardens

  • Mfr # GRL01669-OC1419WR
  • Zoro # G223548478

product price: 
$
101.99
/ea
Free Shipping & Returns

Key Features

Depth
1-1/2 in
Height
19 in
Width
14 in
Mounting
Wall-Mount
Includes
Outdoor Canvas Art
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GRL01669-OC1419WR
Zoro #
G223548478
UPC #
199494243441
Country of Origin
United States

Dimensions

Depth
1-1/2 in
Height
19 in
Width
14 in
Size
14" x 19"

Details

Mounting
Wall-Mount
Item
Outdoor Canvas Art
Includes
Outdoor Canvas Art
Hardware Included
Hanger
Material
Weather Canvas and Weather Treated Natural Wood
Color
Tan

Description

This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features a busy Halloween illustration of farm animals in witch hats riding in the back of a pickup truck filled with hay and pumpkins, with other animals and a haunted background. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor dcor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.