Shop TRADEMARK FINE ART

Outdoor Canvas Art - Jocelyn Benford 'Botanical Blues' Wall Art for Patios, or Gardens

  • Mfr # GRL01906-OC1824WR
  • Zoro # G624226432

product price: 
$
79.95
/ea

Key Features

Color
White
Width
18 in
Includes
Mounted Hanger
Thickness
1.5 in
Size
18" x 24"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GRL01906-OC1824WR
Zoro #
G624226432
UPC #
199494252696
Country of Origin
United States

Dimensions

Width
18 in
Thickness
1.5 in
Size
18" x 24"
Height
24 in

Details

Color
White
Includes
Mounted Hanger
Item
Outdoor Canvas Art
Material
Canvas and Natural Wood

Description

This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features an abstract composition of stacked irregular blue and green shapes, overlaid with black outlined botanical elements and white dotted rings. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor decor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.