Outdoor Canvas Art Jocelyn Benford On Vacation Wall Art for Patios, or Gardens
- Mfr # GRL01874-OC1824WR
- Zoro # G623548481
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Height
24 in
Width
18 in
Hardware Included
Hanger
Size
18" x 24"
Material
Weather Canvas and Weather Treated Natural Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRL01874-OC1824WR
- Zoro #
- G623548481
- UPC #
- 199494251415
- Country of Origin
- United States
- Hardware Included
- Hanger
- Material
- Weather Canvas and Weather Treated Natural Wood
- Mounting
- Wall-Mount
- Includes
- Outdoor Canvas Art
- Item
- Outdoor Canvas Art
- Color
- White
Dimensions
- Height
- 24 in
- Width
- 18 in
- Size
- 18" x 24"
- Depth
- 1-1/2 in
Description
This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features an abstract composition of various irregular green and blue shapes, overlaid with swirling golden lines, white dots, and black squares. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor dcor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.