Shop TRADEMARK FINE ART

Outdoor Canvas Art - Kubistika 'Sweet Harmony' Wall Art for Patios, or Gardens

  • Mfr # 1X23086-OC2232WR
  • Zoro # G924226446

product price: 
$
93.95
/ea

Key Features

Thickness
1.5 in
Material
Canvas and Natural Wood
Includes
Mounted Hanger
Color
Tan
Size
22" x 32"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1X23086-OC2232WR
Zoro #
G924226446
UPC #
197315848363
Country of Origin
United States

Dimensions

Thickness
1.5 in
Size
22" x 32"
Height
32 in
Width
22 in

Details

Material
Canvas and Natural Wood
Includes
Mounted Hanger
Color
Tan
Item
Outdoor Canvas Art

Description

This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features a depiction of a bird flying over a mountain range. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor decor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.