Shop TRADEMARK FINE ART
See all product information
Create Account
Outdoor Canvas Art Marcus Jules Cycles Lea et Norma Wall Art for Patios, or Gardens
- Mfr # GRL02161-OC1624WR
- Zoro # G623548313
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Height
24 in
Depth
1-1/2 in
Color
Tan
Mounting
Wall-Mount
Hardware Included
Hanger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRL02161-OC1624WR
- Zoro #
- G623548313
- UPC #
- 199494262817
- Country of Origin
- United States
- Color
- Tan
- Mounting
- Wall-Mount
- Hardware Included
- Hanger
- Item
- Outdoor Canvas Art
- Includes
- Outdoor Canvas Art
- Material
- Weather Canvas and Weather Treated Natural Wood
Dimensions
- Height
- 24 in
- Depth
- 1-1/2 in
- Size
- 16" x 24"
- Width
- 16 in
Description
This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features a vintage advertisement poster for "CYCLES LEA ET NORMA," featuring a male cyclist on a track against a yellow background. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor dcor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.