Outdoor Canvas Art - Marcus Jules 'Mary' Wall Art for Patios, or Gardens
- Mfr # GRL02227-OC1419WR
- Zoro # G624225930
product price:Â
$
61.95
/ea
Key Features
Width
14 in
Thickness
1.5 in
Material
Canvas and Natural Wood
Includes
Mounted Hanger
Size
14" x 19"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRL02227-OC1419WR
- Zoro #
- G624225930
- UPC #
- 199494265405
- Country of Origin
- United States
- Material
- Canvas and Natural Wood
- Includes
- Mounted Hanger
- Color
- Tan
- Item
- Outdoor Canvas Art
Dimensions
- Width
- 14 in
- Thickness
- 1.5 in
- Size
- 14" x 19"
- Height
- 19 in
Description
This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features a vibrant and surreal depiction of Our Lady of Guadalupe standing central, surrounded by a colorful landscape with abstract mountains, religious figures, and a bright moon. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor decor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.