Outdoor Canvas Art Michael David Ward 'Christmas Village' Wall Art for Patios, or Gardens
- Mfr # GRL01093-OC3547WR
- Zoro # G923573978
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Height
35 in
Width
47 in
Material
All-Weather Canvas and Weather Treated Natural Wood
Includes
Outdoor canvas print and mounted hanger
Length
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRL01093-OC3547WR
- Zoro #
- G923573978
- UPC #
- 199494221470
- Country of Origin
- United States
Dimensions
- Height
- 35 in
- Width
- 47 in
- Length
- 1.5 in
- Size
- 47x35 in
Details
- Item
- Outdoor Canvas Art
- Material
- All-Weather Canvas and Weather Treated Natural Wood
- Includes
- Outdoor canvas print and mounted hanger
- Color
- Gray
Description
This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features a painterly depiction of Santa Claus in a boat, rowing through a whimsical, snowy village filled with pink and white buildings, a full moon, and various arctic animals. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor decor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.