Outdoor Canvas Art Natalie Grosse Pipe Dreaming Wall Art for Patios, or Gardens
- Mfr # GRL01167-OC2232WR
- Zoro # G623548436
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Depth
1-1/2 in
Width
32 in
Hardware Included
Hanger
Size
32" x 22"
Material
Weather Canvas and Weather Treated Natural Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRL01167-OC2232WR
- Zoro #
- G623548436
- UPC #
- 199494224426
- Country of Origin
- United States
Dimensions
- Depth
- 1-1/2 in
- Width
- 32 in
- Size
- 32" x 22"
- Height
- 22 in
Details
- Hardware Included
- Hanger
- Item
- Outdoor Canvas Art
- Material
- Weather Canvas and Weather Treated Natural Wood
- Includes
- Outdoor Canvas Art
- Color
- Black
- Mounting
- Wall-Mount
Description
This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features a painterly depiction of two dogs, one black and white and one gray and white, sitting inside a large, rusty metal ring against a dark, textured background. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor dcor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.