Shop TRADEMARK FINE ART
See all product information
Create Account
Outdoor Canvas Art - Paulo Medeiros 'The Dancer' Wall Art for Patios, or Gardens
- Mfr # 1X16296-OC1624WR
- Zoro # G624226500
product price:Â
$
71.95
/ea
Key Features
Height
24 in
Includes
Mounted Hanger
Thickness
1.5 in
Color
Black
Material
Canvas and Natural Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1X16296-OC1624WR
- Zoro #
- G624226500
- UPC #
- 197315886822
- Country of Origin
- United States
Dimensions
- Height
- 24 in
- Thickness
- 1.5 in
- Width
- 16 in
- Size
- 16" x 24"
Details
- Includes
- Mounted Hanger
- Color
- Black
- Material
- Canvas and Natural Wood
- Item
- Outdoor Canvas Art
Description
This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features a black and white photograph of a dancer. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor decor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.