Shop TRADEMARK FINE ART

Outdoor Canvas Art Pictufy Studio III 'Champagne Hands Bw' Wall Art for Patios, or Gardens

  • Mfr # 1X29067-OC3547WR
  • Zoro # G323574209

product price: 
$
136.99
/ea
Free Shipping & Returns

Key Features

Height
47 in
Length
1.5 in
Includes
Outdoor canvas print and mounted hanger
Width
35 in
Material
All-Weather Canvas and Weather Treated Natural Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1X29067-OC3547WR
Zoro #
G323574209
UPC #
198541899938
Country of Origin
United States

Dimensions

Height
47 in
Length
1.5 in
Width
35 in
Size
35x47 in

Details

Item
Outdoor Canvas Art
Includes
Outdoor canvas print and mounted hanger
Material
All-Weather Canvas and Weather Treated Natural Wood
Color
Black

Description

This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features Monochrome champagne pour at a celebratory retro party scene. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor decor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.