Shop TRADEMARK FINE ART

Outdoor Canvas Art - Pictufy Studio III 'Pool 5' Wall Art for Patios, or Gardens

  • Mfr # 1X21068-OC3047WR
  • Zoro # G824226645

product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Thickness
1.5 in
Width
30 in
Color
White
Includes
Mounted Hanger
Material
Canvas and Natural Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1X21068-OC3047WR
Zoro #
G824226645
UPC #
197315844310
Country of Origin
United States

Dimensions

Thickness
1.5 in
Width
30 in
Height
47 in
Size
30" x 47"

Details

Item
Outdoor Canvas Art
Color
White
Includes
Mounted Hanger
Material
Canvas and Natural Wood

Description

This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features a pair of sunglasses laying on the ground. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor decor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.