This item is Discontinued.

Trademark Fine Art Pablo Esteban 'White Flower Horizontal' Canvas Art, 14x32 ALI45060-C1432GG

Pablo Esteban 'White Flower Horizontal' Canvas Art, 14x32 (Discontinued)

  • Mfr # ALI45060-C1432GG
  • Zoro # G001512387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI45060-C1432GG
Zoro #
G001512387
UPC #
193420705331
Country of Origin
United States

Dimensions

Size
14 in x 32 in

Details

Subject
Floral
Product Type
Gallery-Wrapped Canvas Art
Artist
Pablo Esteban
Style
Eclectic

Description

  • Artist: Pablo Esteban
  • Subject: Floral
  • Style: Eclectic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features white flowers over a green background.

Prominent Colors: Tan, Grey, White, Brown

Born in Santiago, Chile, Pablo attended Chile�s University of Antofagastas Graphic Design Program from 1983 to 1985 and the Painter and Design Program at the Art School of Valparaiso from 1985 to 1988. He started his career as an art teacher in 1985 and changed career paths in 1989,to work as a textile designer for studios in France where he became quite successful. In 2001 Pablo opened his own Art Design Studio in Valparaiso, Chile.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.