This item is Discontinued.

Trademark Fine Art Pablo Esteban 'White Flowers In Orange Vase' Canvas Art, 24x32 ALI46158-C2432GG

This item is Discontinued.

Trademark Fine Art

Pablo Esteban 'White Flowers In Orange Vase' Canvas Art, 24x32 (Discontinued)

Mfr # ALI46158-C2432GG
Zoro # G901507490
UPC # 193420905649
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI46158-C2432GG
Zoro #
G901507490
UPC #
193420905649
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Floral
Artist
Pablo Esteban
Style
Modern & Contemporary

Description

  • Artist: Pablo Esteban
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features white flowers in an orange vase with geometric background.

Prominent Colors: Tan, Brown, Red, Orange, Wine

Born in Santiago, Chile, Pablo attended Chile�s University of Antofagasta�s Graphic Design Program from 1983 to 1985 and the Painter and Design Program at the Art School of Valparaiso from 1985 to 1988. He started his career as an art teacher in 1985 and changed career paths in 1989, to work as a textile designer for studios in France where he became quite successful. In 2001 Pablo opened his own Art Design Studio in Valparaiso, Chile. Currently, Pablo is primarily devoted to producing posters and originals on canvas. The themes are as diverse as the trends of the world of decor. A wide range of materials are employed, from the most classic such as inks, acrylics, oils, to in-house techniques producing unique and innovative works of art.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.