This item is Discontinued.

Trademark Fine Art Paris Guillaume Delilse 'Map of Asia, 1700' Canvas Art, 26x32 BL00569-C2632GG

This item is Discontinued.

Trademark Fine Art

Paris Guillaume Delilse 'Map of Asia, 1700' Canvas Art, 26x32 (Discontinued)

Mfr # BL00569-C2632GG
Zoro # G001489689
UPC # 886511193215
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL00569-C2632GG
Zoro #
G001489689
UPC #
886511193215
Country of Origin
United States

Dimensions

Size
26 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Guillaume Delilse
Style
Traditional
Subject
Cartography

Description

  • Artist: Guillaume Delilse
  • Subject: Cartography
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a map of Asia.

Cartography is the art and science of making maps. Cartographers utilized several reformative measures to ensure more accurate and informative maps. They used measuring scales and marking important landmarks on the maps to make them more attracive and elaborate. In order to achieve these specifications, many map-makers embarked on extensive expeditions to substantiate accuracy.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.