This item is Discontinued.

Trademark Fine Art Pat Saunders 'Catatonic' Canvas Art, 26x32 PS103-C2632GG

Pat Saunders 'Catatonic' Canvas Art, 26x32 (Discontinued)

  • Mfr # PS103-C2632GG
  • Zoro # G001598657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS103-C2632GG
Zoro #
G001598657
UPC #
886511230347
Country of Origin
United States

Dimensions

Size
26 in x 32 in

Details

Subject
Animals
Artist
Pat Saunders-White
Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Pat Saunders-White
  • Subject: Animals
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a brown cat.

Instantly recognizable, the brilliant, saturated colors of Pat Saunders-White;s animal paintings have established her as a national pet portrait artist. Pat brings an element of spontaneity, boldness and humor into a genre that is often stiff and photo realistic. Pat's big 'Ah-Ha!' moment was when she painted her first animal. Fourteen year later, she still finds this an exciting niche. The first animal paintings in this new style and technique gave her a feeling of 'coming home' after a long journey. Pat participates in juried national shows and presents workshops in her home studio and various workshop venues. She donates her work annually to non-profit fundraisers.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.