This item is Discontinued.

Trademark Fine Art Patrick Lamontagne 'Ostrich Trio' Canvas Art, 24x32 ALI44093-C2432GG

Patrick Lamontagne 'Ostrich Trio' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI44093-C2432GG
  • Zoro # G001488231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI44093-C2432GG
Zoro #
G001488231
UPC #
193420276572
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Artist
Patrick LaMontagne
Subject
Animals
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Patrick LaMontagne
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a digital illustration of three ostriches.

Prominent Colors: Blue, Light Blue, Tan, Grey, Black, White

My name is Patrick LaMontagne, and I�m a cartoonist and digital painter. After answering an ad in the Banff Crag and Canyon newspaper in 1997, I suddenly found myself with a weekly editorial cartoon. In 2001, I accepted the editorial cartoonist position with The Rocky Mountain Outlook newspaper, the same year I became nationally syndicated. By 2005, I was a full-time cartoonist and illustrator, despite having never received any formal art training.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.