Zoro Homepage
This item is Discontinued.
Trademark Fine Art Patrick Sullivan 'Barn 2016' Canvas Art, 35x47 ALI45340-C3547GG

Patrick Sullivan 'Barn 2016' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI45340-C3547GG
  • Zoro # G901498071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI45340-C3547GG
Zoro #
G901498071
UPC #
193420715637
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Style
Modern & Contemporary
Subject
Landscape
Artist
Patrick Sullivan
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Patrick Sullivan
  • Subject: Landscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a barn in the center of a green landscape.

Prominent Colors: Green, Black, White, Tan, Grey, Light Blue, Turquoise

Patrick lives in Wilmington, NC, with his wife Susan, their daughter Niki, 3 dogs & 2 cats. They also have two sons and two grandsons. Patrick is a self-taught watercolorist with an extensive background in drafting, commercial art and engraving. �Years of training in the commercial arts have taught me to paint exactly what I see�, says Patrick. �However, watercolor is such an expressive and unpredictable medium that I am always excited about the outcome of each new painting and what the finished work will communicate to others.� Patrick has published over 80 prints to date, both open and limited editions.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.