This item is Discontinued.

Trademark Fine Art Paul Cezanne 'Lestaque' Canvas Art, 35x47 BL01910-C3547GG

Paul Cezanne 'Lestaque' Canvas Art, 35x47 (Discontinued)

  • Mfr # BL01910-C3547GG
  • Zoro # G001496458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL01910-C3547GG
Zoro #
G001496458
UPC #
192664151119
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Subject
Landscape
Style
Traditional
Artist
Paul Cezanne
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Paul Cezanne
  • Subject: Landscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a green landscape with stones on the right side of the frame.

Paul Cezanne was a French artist and Post-Impressionist painter whose work laid the foundations of the transition from the 19th-century conception of artistic endeavor to a new and radically different world of art in the 20th century.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.