This item is Discontinued.

Trademark Fine Art Paul Gauguin 'Washerwomen at Pont-Aven, 1886' Canvas Art, 35x47 BL0278-C3547GG

This item is Discontinued.

Trademark Fine Art

Paul Gauguin 'Washerwomen at Pont-Aven, 1886' Canvas Art, 35x47 (Discontinued)

Mfr # BL0278-C3547GG
Zoro # G501499515
UPC # 886511061651
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL0278-C3547GG
Zoro #
G501499515
UPC #
886511061651
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Subject
Landscape
Product Type
Gallery-wrapped canvas art
Style
Impressionism
Artist
Paul Gauguin

Description

  • Artist: Paul Gauguin
  • Subject: Landscape
  • Style: Impressionism
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery-wrapped art piece features women washing clothes in a stream.

Paul Gauguin was a leading Post-Impressionist painter. His bold experimentation with coloring led directly to the Synthetist style of modern art while his expression of the inherent meaning of the subjects in his paintings, under the influence of the cloisonnist style, paved the way to Primitivism and the return to the pastoral. He was also an influential exponent of wood engraving and woodcuts as art forms.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.