This item is Discontinued.

Trademark Fine Art Peggy Harris 'Rhino Baby' Canvas Art, 24x32 ALI42327-C2432GG

This item is Discontinued.

Trademark Fine Art

Peggy Harris 'Rhino Baby' Canvas Art, 24x32 (Discontinued)

Mfr # ALI42327-C2432GG
Zoro # G001471448
UPC # 192664738396
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI42327-C2432GG
Zoro #
G001471448
UPC #
192664738396
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Style
Modern & Contemporary
Artist
Peggy Harris
Product Type
Gallery-Wrapped Canvas Art
Subject
Animals

Description

  • Artist: Peggy Harris
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a baby raccoon laying in the center of the frame.

Prominent Colors: White, Tan, Brown, Black

Peggy Harris LOVES baby animals. As an inspired wildlife artist and teacher, internationally recognized designer and accomplished TV personality, Peggys career spans 20 plus years. She has authored seven best selling books, two of which have been translated into foreign languages, and all feature her unique designs of baby animals.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.