Zoro Homepage
This item is Discontinued.
No Product Image Available

Philippe Hugonnard 'New York Reflection III' Multi Panel Art Set Small (Discontinued)

  • Mfr # PH0146-3PC-SET-SM
  • Zoro # G001579052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH0146-3PC-SET-SM
Zoro #
G001579052
UPC #
192055178435
Country of Origin
United States

Dimensions

Overall Dimensions
24" x 32"
Panel Dimensions
6" x 24", 20" x 24", 6" x 24"
Size
Small

Details

Style
Modern & Contemporary
Artist
Philippe Hugonnard
Subject
Cityscape
Product Type
Multi Panel Canvas Art Set

Description

  • Artist: Philippe Hugonnard

  • Subject: Cityscape

  • Style: Modern & Contemporary

  • Product Type: Multi Panel Canvas Art Set

  • Panel Dimensions: 6" x 24", 20" x 24", 6" x 24"

  • Overall Dimensions: 24" x 32"

  • Made in USA


This ready to hang, gallery-wrapped multi panel canvas art set features a mirrored New York City skyine with buildings jutting off in two directions.


Philippe Hugonnard is a French photographer based in Paris. Born in 1972, his interest in new technologies led him to take up digital photography at a very early age, and eventually receive a diploma in applied arts. He explores the many ways in which this medium makes it possible to create original works of art. He loves traveling the world, and seeks to capture the dizzying beauty of wide open spaces, the tumult of megalopolises, and signs of human absence and presence. In his desire to discover new things and share these discoveries with others, he presents a changing world: our world.


Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.