This item is Discontinued.

Trademark Fine Art Philippe Hugonnard 'NYC Watercolor Collection - Winter Garden' Canvas Art, 30x47 PH01653-C3047GG

This item is Discontinued.

Trademark Fine Art

Philippe Hugonnard 'NYC Watercolor Collection - Winter Garden' Canvas Art, 30x47 (Discontinued)

Mfr # PH01653-C3047GG
Zoro # G001588269
UPC # 194189074997
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PH01653-C3047GG
Zoro #
G001588269
UPC #
194189074997
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Bold & Eclectic Modern
Subject
Architecture
Artist
Philippe Hugonnard

Description

  • Artist: Philippe Hugonnard
  • Subject: Architecture
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a Broadway sign for mamma mia in bright color.

Prominent Colors: White, Red, Tan, Yellow, Orange, Wine, Pink

Philippe Hugonnard is a French photographer based in Paris. Born in 1972, his interest in new technologies led him to take up digital photography at a very early age, and eventually receive a diploma in applied arts. He explores the many ways in which this medium makes it possible to create original works of art. He loves traveling the world, and seeks to capture the dizzying beauty of wide open spaces, the tumult of megalopolises, and signs of human absence and presence. In his desire to discover new things and share these discoveries with others, he presents a changing world: our world.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.