This item is Discontinued.

Trademark Fine Art Philippe Hugonnard 'Two Chevrolet Cars Red and Turquoise' Canvas Art, 6x19 PH00914-C619GG

This item is Discontinued.

Trademark Fine Art

Philippe Hugonnard 'Two Chevrolet Cars Red and Turquoise' Canvas Art, 6x19 (Discontinued)

Mfr # PH00914-C619GG
Zoro # G001563631
UPC # 192055599223
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PH00914-C619GG
Zoro #
G001563631
UPC #
192055599223
Country of Origin
United States

Dimensions

Size
6 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Philippe Hugonnard
Style
Modern & Contemporary
Subject
Transportation

Description

  • Artist: Philippe Hugonnard
  • Subject: Transportation
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features red and blue cars parked on the right side of the street.

Philippe Hugonnard is a French photographer based in Paris. Born in 1972, his interest in new technologies led him to take up digital photography at a very early age, and eventually receive a diploma in applied arts. He explores the many ways in which this medium makes it possible to create original works of art. He loves traveling the world, and seeks to capture the dizzying beauty of wide open spaces, the tumult of megalopolises, and signs of human absence and presence. In his desire to discover new things and share these discoveries with others, he presents a changing world: our world.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.