This item is Discontinued.

Trademark Fine Art Philippe Sainte-Laudy 'The House Of Vines' Canvas Art, 16x24 ALI44237-C1624GG

This item is Discontinued.

Trademark Fine Art

Philippe Sainte-Laudy 'The House Of Vines' Canvas Art, 16x24 (Discontinued)

Mfr # ALI44237-C1624GG
Zoro # G001511595
UPC # 193420296693
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI44237-C1624GG
Zoro #
G001511595
UPC #
193420296693
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Subject
Landscape
Style
Rustic
Artist
Philippe Sainte-Laudy
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Philippe Sainte-Laudy
  • Subject: Landscape
  • Style: Rustic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a house in the center of a rustic landscape.

Prominent Colors: Brown, Yellow, Tan, Orange

Photographer by passion for years, Philippe took an immediate liking to photographing landscape and nature. Always in search of the best light and the most original angle, he maintains a constant search for the most beautiful places surrounding him. Philippe prides himself in understanding the complex interactions between light, weather, landscape, the tides, plants and animals. He finds it is important to have a deep respect for this planet and its inhabitants. Philippe hopes that his photography can bring people closer to nature and encourage them to preserve it for future generations.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.