This item is Discontinued.

Trademark Fine Art Philippe Sainte-Laudy 'We Rolled Together' Canvas Art, 30x47 PSL0215-C3047GG

Philippe Sainte-Laudy 'We Rolled Together' Canvas Art, 30x47 (Discontinued)

  • Mfr # PSL0215-C3047GG
  • Zoro # G001601067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSL0215-C3047GG
Zoro #
G001601067
UPC #
886511317550
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Style
Photography
Subject
Landscape
Product Type
Gallery-wrapped canvas art
Artist
Philippe Sainte-Laudy

Description

  • Artist: Philippe Sainte-Laudy
  • Subject: Landscape
  • Style: Photography
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery-wrapped art piece features a stylized fall landscape composition.

Photographer by passion for years, Philippe took an immediate liking to photographing landscape and nature. Always in search of the best light and the most original angle, he maintains a constant search for the most beautiful places surrounding him. Philippe prides himself in understanding the complex interactions between light, weather, landscape, the tides, plants and animals. He finds it is important to have a deep respect for this planet and its inhabitants. Philippe hopes that his photography can bring people closer to nature and encourage them to preserve it for future generations.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.