This item is Discontinued.

Trademark Fine Art Pierre Leclerc 'Vancouver from Grouse' Canvas Art, 8x19 PL0175-C819GG

Pierre Leclerc 'Vancouver from Grouse' Canvas Art, 8x19 (Discontinued)

  • Mfr # PL0175-C819GG
  • Zoro # G001585435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL0175-C819GG
Zoro #
G001585435
UPC #
190836544660
Country of Origin
United States

Dimensions

Size
8 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Pierre Leclerc
Subject
Landscapes
Style
Contemporary

Description

  • Artist: Pierre Leclerc
  • Subject: Landscapes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an overhead view of the woods, snow, and city lights of Vancouver at dusk.

Pierre Leclerc's unique style conveys simple, individual compositions, with intense attention to detail. Nature is his inspiration and his favorite visual playground. Pierre loves to be outside with and in the elements and is always mesmerized by the beauty of the natural world.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.