This item is Discontinued.

Trademark Fine Art Pissarro 'The Factory at Pontoise' Canvas Art, 16x24 AA01552-C1624GG

This item is Discontinued.

Trademark Fine Art

Pissarro 'The Factory at Pontoise' Canvas Art, 16x24 (Discontinued)

Mfr # AA01552-C1624GG
Zoro # G001334552
UPC # 194189224026
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA01552-C1624GG
Zoro #
G001334552
UPC #
194189224026
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Subject
Cityscape
Artist
Pissarro
Product Type
Gallery-Wrapped Canvas Art
Style
Traditional

Description

  • Artist: Pissarro
  • Subject: Cityscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features factory towers pumping out smoke under a white sky.

Prominent Colors: Tan, White, Grey, Brown, Black

Camille Pissarro� was a Danish-French�Impressionist�and�Neo-Impressionist�painter born on the island of�St Thomas�.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.