Zoro Homepage
This item is Discontinued.
Trademark Fine Art Pixie Pics 'Fly Macro' Canvas Art, 10x19 ALI44317-C1019GG

Pixie Pics 'Fly Macro' Canvas Art, 10x19 (Discontinued)

  • Mfr # ALI44317-C1019GG
  • Zoro # G001504016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI44317-C1019GG
Zoro #
G001504016
UPC #
193420299885
Country of Origin
United States

Dimensions

Size
10 in x 19 in

Details

Artist
Pixie Pics
Product Type
Gallery-Wrapped Canvas Art
Subject
Animals
Style
Natural Modern

Description

  • Artist: Pixie Pics
  • Subject: Animals
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a fly sitting on a green leaf.

Prominent Colors: Yellow, Green, Black, Tan, Brown

Delyth Angharad is a Welsh writer, artist and photographer. She lives with her boyfriend in South Africa where they are owned by several cats and a dog. When not chasing lions from her lawn, she spends her time indulging in a plethora of creative hobbies, eating too much chocolate and hunting down the best coffee shops.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.