This item is Discontinued.

Trademark Fine Art Preston 'Hotel in Paris' Canvas Art, 12x36 EM221-C1236GG

Preston 'Hotel in Paris' Canvas Art, 12x36 (Discontinued)

  • Mfr # EM221-C1236GG
  • Zoro # G001516002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EM221-C1236GG
Zoro #
G001516002
UPC #
886511075597
Country of Origin
United States

Dimensions

Size
12 in x 36 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Contemporary
Artist
Preston
Subject
Photography

Description

  • Artist: Preston
  • Subject: Photography
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the outside of a hotel in Paris.

Preston discovered a passion for photography at the age of 18 and is an international award winning photographer. He categorizes himself as a point-and-shoot photographer; capturing the world in its original state. Preston enjoys the challenge of photographing natural elements, things that he cannot direct or change.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.