This item is Discontinued.

Trademark Fine Art Print Collection - Artist 'Alaska Bird' Canvas Art, 24x32 ALI43713-C2432GG

This item is Discontinued.

Trademark Fine Art

Print Collection - Artist 'Alaska Bird' Canvas Art, 24x32 (Discontinued)

Mfr # ALI43713-C2432GG
Zoro # G001478126
UPC # 192664821784
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI43713-C2432GG
Zoro #
G001478126
UPC #
192664821784
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Subject
Typographic
Product Type
Gallery-Wrapped Canvas Art
Artist
Print Collection - Artist
Style
Modern & Contemporary

Description

  • Artist: Print Collection - Artist
  • Subject: Typographic
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the state symbol of Alaska.

Prominent Colors: Blue, White, Brown, Black, Light Blue, Grey

A Collection of modern art showing the symbols of the states in a contemporary style.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.