This item is Discontinued.

Trademark Fine Art Prisarts 'Rossmoor's Tree Of Life' Canvas Art, 35x47 ALI12144-C3547GG

This item is Discontinued.

Trademark Fine Art

Prisarts 'Rossmoor's Tree Of Life' Canvas Art, 35x47 (Discontinued)

Mfr # ALI12144-C3547GG
Zoro # G401356383
UPC # 191344804116
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI12144-C3547GG
Zoro #
G401356383
UPC #
191344804116
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Subject
Floral
Style
Modern & Contemporary
Artist
Prisarts
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Prisarts
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a tree with multi colored flowers at the top of it.

I am a self-taught artist living in Southern California. I was born in Manila, Philippines. I graduated with Degree in Bachelor of Fine Arts, majoring in Interior Design at University of Santo Tomas. I have been painting for almost 12 years as a hobby, and then I started giving them as gifts for birthdays, weddings and different occasions. As a Designer, some of my artwork has been used as accessories for my client's houses, stores and offices. I like using joyful, whimsical colors.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.