This item is Discontinued.

Trademark Fine Art Rachel Caldwell 'Lion King Color' Canvas Art, 18x24 ALI43952-C1824GG

This item is Discontinued.

Trademark Fine Art

Rachel Caldwell 'Lion King Color' Canvas Art, 18x24 (Discontinued)

Mfr # ALI43952-C1824GG
Zoro # G001481829
UPC # 192664839840
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI43952-C1824GG
Zoro #
G001481829
UPC #
192664839840
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Subject
Animals
Artist
Rachel Caldwell

Description

  • Artist: Rachel Caldwell
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a colorful portrait of a lion in the center of the frame.

Prominent Colors: White, Light Blue, Grey, Tan

Rachel Caldwell is a painter and illustrator based in Pennsylvania, USA. The daughter of a realism painter, she grew up sculpting animals out of snow in the freezing mountains of Northern New Hampshire. She earned a B.F.A. in Communication Design from Kutztown University of Pennsylvania, where her studies included Drawing, Printmaking, and Graphic Design. Caldwell's goal is to achieve a visual experience that is beautiful and serene with clean lines and movement, featuring the strange, surreal, or dreamlike. Commingling zombies and butterflies may not be your everyday scenario, but it's a good example of the way Caldwell oftentimes straddles the dark with the light. She is naturally drawn to the complex line work involved in creating flowing hair, graffiti, or exposed muscles, and hopes the viewer finds a combination of amusement and an appreciation for beauty in her concepts and subject matter.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.