Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Trademark Fine Art Rachel Gresham 'Be Sweet' Canvas Art, 18x24 ALI42438-C1824GG

Rachel Gresham 'Be Sweet' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI42438-C1824GG
  • Zoro # G001470403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI42438-C1824GG
Zoro #
G001470403
UPC #
192664742829
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Subject
Cuisine
Artist
Rachel Gresham

Description

  • Artist: Rachel Gresham
  • Subject: Cuisine
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two popsicles over a yellow background.

Prominent Colors: White, Green, Purple, Tan

Rachel Gresham is a pattern designer and illustrator from Nashville, Tennessee. She was graduated from Middle Tennessee State University with a BFA in painting in 2003. Then she discovered surface pattern design, and that was that. Since launching her company in 2011, Rachel has created patterns for stationery, fabric, digital backgrounds, and scrapbook companies, as well as logos and other projects for private clients. She combines hand-drawn elements and naive renderings, often paired with bold color palettes. She strives for beautiful, joyful designs inspired by the great outdoors, old children's books, and a good cup of coffee.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.