This item is Discontinued.

Trademark Fine Art Rachel Paxton 'Pears and Acorns Dusk' Canvas Art, 30x47 ALI2515-C3047GG

This item is Discontinued.

Trademark Fine Art

Rachel Paxton 'Pears and Acorns Dusk' Canvas Art, 30x47 (Discontinued)

Mfr # ALI2515-C3047GG
Zoro # G001398295
UPC # 190836435081
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI2515-C3047GG
Zoro #
G001398295
UPC #
190836435081
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Food & Beverage
Artist
Rachel Paxton
Style
Contemporary

Description

  • Artist: Rachel Paxton
  • Subject: Food & Beverage
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a collage with abstract patterns, sheet music, and a plate of acorns and pears.

Rachel Paxton's paintings incorporate archetypes of nature and spirituality to explore life's universal rhythms. They reveal the fleeting past while reminding us to fully experience the always transient present moment. Uncovering memory, the passage of time and our reflections on the cycle of life, the paintings depict an idyllic mystical world. They juxtapose what can be known with what can never be known.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.